Chef 101 4 oz Rectangle Gold Tin Container - with Window Lid, 100PK
- Mfr # RWM0169GD
- Zoro # G025028109
product price:Â
$
210.99
/pk of 100, $2.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0169GD
- Zoro #
- G025028109
- UPC #
- 840126000000
- Country of Origin
- China
Description
Carry your tiny hairclips wherever you go using our Chef 101 4-ounce Rectangle Gold Tin Containers. These rectangular storage boxes are made of premium tin material, making them highly durable for efficient use. To avoid misplacing items, these metal storage boxes come with lids with a transparent PVC window that lets you see the contents inside, avoiding any package or delivery errors. With a press-on lid, these tin storage containers secure the contents during transit. The smooth edges of these tin containers for storage provide you with a comfortable hold while carrying them along. Manufactured to fit in all your bags, these rectangular metal storage containers have a slim and sleek structure. Plus, the plain gold finish of these airtight tin boxes lets you customize them with your DIY ideas. Each of these 4-ounce tin storage boxes measures 3.75 inches in length by 2.25 inches in width. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.