Chef 101 4-Tier NSF Chrome Shelving Unit, 4PK
- Mfr # BNRW0769
- Zoro # G825024820
product price:Â
$
419.99
/pk of 4, $105.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0769
- Zoro #
- G825024820
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize your storage space with the Chef 101 4-Tier NSF Chrome Shelving Unit. Constructed from sturdy steel, each shelf supports up to 450 pounds, providing a reliable storage option. The chrome plating of this shelving kit guards against corrosion, making it suitable for dry areas like garages and storerooms. Featuring vertical ribs, this mobile shelving unit ensures it remains stable, preventing tipping. With a vented design, this heavy-duty shelving kit allows for air circulation, minimizing dust build-up. The posts and 32 split sleeves included enable easy height adjustment of the shelves. The casters in the set allow for easy mobility, letting you move items around effortlessly. Each shelf measures 18 inches in width by 72 inches in length by 1.5 inches in height, while the posts are 74 inches tall. The casters measure 5 inches in diameter. Each order includes 4 shelves, 4 posts, and 4 casters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.