Shop WRIGHTMASTER
See all product information
Create Account
67in.*23.7in.*63in. Heavy Duty 4-Tier Garage Shelving with Adjustable Height
- Mfr # ZoroP480398
- Zoro # G124296737
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Shelf Type
Ventilated
Shelving Material
Metal
Number of Shelves
4
Overall Height
63 in
Includes
Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP480398
- Zoro #
- G124296737
- UPC #
- 248625919660
- Country of Origin
- China
- Shelf Type
- Ventilated
- Shelving Material
- Metal
- Number of Shelves
- 4
- Item
- General Purpose Metal Shelving
- Includes
- Shelves
- Shelf Capacity
- 5,000 lb
- Color
- Black
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 63 in
- Overall Width
- 23.7 in
Description
Upgrade your organization game with this versatile 4-tier metal garage shelving, perfect for both home and commercial use. Constructed from heavy-duty steel with a sleek black finish, this unit combines strength and style to meet all your storage needs. The adjustable height design lets you customize each tier to store everything from large equipment to small household items, maximizing your vertical space. With tool-free assembly and a modular structure, it's easy to set up and reconfigure whenever you need a change. Reinforced frames and anti-tipping features ensure safety, while the durable coating protects against wear and tear. Whether you're organizing a garage, basement, workshop, or retail space, this multi-purpose rack is the ultimate storage workhorse.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.