Chef 101 4-Tier NSF Green Epoxy Shelving Unit, 4PK
- Mfr # BNRW0783
- Zoro # G225024024
product price:Â
$
217.99
/pk of 4, $54.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0783
- Zoro #
- G225024024
- UPC #
- 840126000000
- Country of Origin
- China
Description
Simplify your storage needs and add a splash of resilience to your commercial kitchen with our Chef 101 4-Tier NSF Green Epoxy Shelving Unit. Crafted from sturdy steel, each wire shelf can bear up to 450 pounds, offering generous space for all your kitchen essentials. Boasting a green epoxy coating, these wire storage racks are corrosion-resistant to place them in moist environments such as freezers or refrigerated areas. The vertical rib structure of the shelves enhances durability and stability, while the vented design promotes airflow and minimizes dust buildup, maintaining the freshness of stored items. With the included 32 split sleeves and the heavy-duty metal shelving posts that have marked rings, these posts allow for easy, level mounting of shelves at your desired height. Each shelf measures 18 inches in width by 36 inches in length by 1.5 inches in height, and the posts measure 74 inches in height, providing ample vertical space for multiple shelves. Each order includes 4 shelves and 4 posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.