Chef 101 NSF Green Epoxy Shelf - Corrosion-Resistant - 24in x 48in, 4PK
- Mfr # RWT1318G
- Zoro # G225027490
product price:Â
$
236.99
/pk of 4, $59.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1318G
- Zoro #
- G225027490
- UPC #
- 840126000000
- Country of Origin
- China
Description
Boost your storage capability with our Chef 101 NSF Green Epoxy Shelves. Made from heavy-duty steel, these wire shelves have a robust design that can handle up to 600 pounds per shelf, offering copious space for your kitchen inventory. With a green epoxy coating, these metal shelves are corrosion-resistant and curated for humid and moist storage conditions. These storage shelves can be paired with compatible mobile shelving posts (SKU: RWT1426G) or stationary shelving posts (SKU: RWT1427G) for a tailored storage setup. The vertical ribs on these NSF wire shelves provide an extra layer of steadiness and durability. These wire storage racks come with 32 split sleeves for easy assembly. The vented design of these epoxy-coated shelves promotes optimal airflow and prevents dust buildup, ensuring the freshness of stored items. These NSF-certified shelves measure 24 inches in width by 48 inches in length by 1.5 inches in height. Sold in a 4 count box. Shelving posts are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.