Clean Tek Professional 4 Qt Green Cleaning Bucket - 7in x 6 1/4in x 8 1/2in
- Mfr # RWT1978G
- Zoro # G625023153
product price:Â
$
14.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1978G
- Zoro #
- G625023153
- UPC #
- 840126000000
- Country of Origin
- China
Description
Simplify your cleaning tasks with our Clean Tek Professional 4-quart Green Cleaning Bucket. Made from sturdy plastic, this cleaning bucket withstands heavy use, ensuring long-lasting performance. The compact size of this plastic pail allows for easy storage and maneuvering, fitting perfectly into tight spaces for various cleaning tasks. With its bright green color, this plastic bucket with handle is highly visible, reducing the chance of misplacement or mix-ups. Featuring an attached handle, this plastic bucket ensures easy carrying and maneuvering, enhancing your overall cleaning efficiency. Boasting a capacity of 4 quarts, this green bucket measures 7.09 inches in length by 6.3 inches in width by 8.46 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.