Clean Tek Professional Steel Heavy-Duty Floor Squeegee - Double Rubber - 30in
- Mfr # RWT1758S
- Zoro # G125025060
product price:Â
$
19.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1758S
- Zoro #
- G125025060
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize your cleaning routine with our Clean Tek Professional Steel Heavy-Duty Floor Squeegee. Pair this large floor squeegee with our compatible handle (SKU: RWT1759G) for a complete cleaning solution that offers efficient and comfortable use. The double rubber blade design of this floor squeegee effectively accommodates variations in surface, allowing for efficient water and debris removal along edges and corners. This shower squeegee removes water and soap scum effortlessly, leaving surfaces without any streaks. The robust steel frame of this commercial floor squeegee provides exceptional durability, designed to withstand heavy use and avoid bending or warping over time. Measuring 29.92 inches in length by 5.51 inches in width by 1.77 inches in height, this bathroom squeegee is ideal for extensive cleaning tasks. Sold in a 1 count box. Handle is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.