Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Coconut Candle Bowl - Mint Leaf and Eucalyptus - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0682BR
- Zoro # G725035834
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0682BR
- Zoro #
- G725035834
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Illuminate your dining space with a touch of eco-friendly elegance using our Coco Casa Handmade Coconut Candle Bowls. These natural and handmade coconut shell candles create an inviting ambiance, while the mint leaf and eucalyptus fragrance add a refreshing touch. With a double wax blend of soy and coconut wax, these handmade scented candles ensure a clean and consistent burn, maximizing their burn time up to 13 hours. The zinc-free wooden wick of these wax candles further enhances the burning experience, providing a delightful crackling sound as it burns. These coconut bowl candles not only look great, but they also contribute to a sustainable future by reducing waste and making use of reclaimed materials that would have otherwise ended up in a landfill. After these candles have been fully used, the bowls can be repurposed for a variety of uses in your kitchen or establishment. Measuring 4 inches in diameter by 2.75 inches in height, these phthalate-free coconut candles come in a commercially compostable coconut bowl with a built-in base for stability. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.