Coco Casa Handmade Coconut Candle Bowl - Vanilla - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0686BR
- Zoro # G225029074
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0686BR
- Zoro #
- G225029074
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Experience a unique dining atmosphere with our Coco Casa Handmade Coconut Candle Bowls. Handcrafted from natural coconut shells, these coconut shell candles provide a sustainable and waste-reducing solution for your lighting needs. The enchanting vanilla fragrance, combined with a double wax blend of soy and coconut wax, creates a warm and inviting atmosphere for your guests. These handmade scented candles feature a zinc-free wood wick, ensuring a consistent burn that maximizes the impressive 13-hour burn time. Once these candles have fully burned, the bowls can be repurposed as decor. Commercially compostable and biodegradable, these candle bowls showcase your commitment to the environment and reclaim waste that would have otherwise ended up in a landfill. With dimensions of 4 inches in diameter by 2.75 inches in height, these coconut bowl candles are both compact and visually appealing, while the built-in base adds stability to any surface. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.