Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Heart Dough Bowl Candle - Lavender - 7in x 5 1/2in x 2in
- Mfr # RWB0692BR-1
- Zoro # G525026346
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0692BR-1
- Zoro #
- G525026346
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Ignite a warm and inviting ambiance with our Coco Casa Handmade Wood Heart Dough Bowl Candle. Lovingly handcrafted from reclaimed waste, this wooden bowl candle boasts an eco-friendly design that is both commercially compostable and biodegradable, making a positive impact on our environment. The hand-poured, double-wax blend of soy and coconut wax ensures a high-quality burn, while the lavender fragrance creates an exquisite sensory experience for your guests. This phthalate-free dough bowl candle features three zinc-free cotton wicks, providing a clean and even burn that lasts up to 18 hours. The heart shape of this wooden bowl provides it a charming look and can be reused for various purposes after the candle has been fully consumed. Measuring 7 inches in length by 5.5 inches in width by 2 inches in height, this handmade scented candle is a delightful addition to any dining table or display. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.