Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Cinnamon - 17 3/4in x 5 1/2in x 2in, 10PK
- Mfr # RWB0716BR
- Zoro # G225025465
product price:Â
$
476.99
/pk of 10, $47.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0716BR
- Zoro #
- G225025465
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Infuse your establishment with the warm ambiance of our Coco Casa Handmade Wood Dough Bowl Candles. These artisan-made candles fill any space with a rich cinnamon fragrance and a soft, inviting glow. Handpoured into a reclaimed wooden dough bowl, these candles are a testament to sustainable luxury. Crafted with a double wax blend of soy and coconut, these wooden bowl candles burn cleaner and longer, ensuring up to 20 hours of light and fragrance. The five wooden wicks further enhance the rustic charm of these wax candles while ensuring an even burn. These scented candles are zinc-free and phthalate-free, making them a healthier choice for your establishment. Once these candles have fully burned, the bowls can be reused, further reducing waste. These candles are commercially compostable and biodegradable. With a unique dimension of 17.75 inches in length by 5.5 inches in width by 2 inches in height, these candles can become the centerpiece of your tables or a charming addition to your decor. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.