Coco Casa Handmade Wood Dough Bowl Candle - Pineapple Papaya - 17 3/4in x 5 1/2in x 2in
- Mfr # RWB0714BR-1
- Zoro # G325036378
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0714BR-1
- Zoro #
- G325036378
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Bring natural elegance and irresistible fragrance to your establishment with our Coco Casa Handmade Wood Dough Bowl Candle. This wooden bowl candle features a pineapple papaya fragrance that enchants the senses, while the natural, handmade wooden bowl adds a touch of sustainable charm to any setting. Hand-poured with a double wax blend of soy and coconut wax, this dough bowl candle ensures a clean and consistent burn. The five wooden wicks of this wax candle not only provide a cozy crackling sound but are also zinc-free and phthalate-free, ensuring a safer and eco-friendly option for your business. With a burn time of up to 20 hours, this handmade scented candle is perfect for creating an inviting atmosphere in restaurants, bakeries, or catering events. The wooden bowl is crafted from reclaimed waste that would have otherwise ended up in a landfill, making it a sustainable and eco-conscious choice. After this candle has been used, the bowl can be easily repurposed for display purposes. Measuring 17.75 inches in length by 5.5 inches in width by 2 inches in height, this bread bowl candle is not only visually appealing but also commercially compostable and biodegradable. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.