Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Mint Leaf and Eucalyptus - 9in x 5 1/2in x 2in
- Mfr # RWB0709BR-1
- Zoro # G325036828
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWB0709BR-1
- Zoro #
- G325036828
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Ignite an inviting ambiance in your establishment with our Coco Casa Handmade Wood Dough Bowl Candle. This candle is hand-poured in a sustainable and reusable wooden dough bowl, offering a unique appeal that can effortlessly enhance the aesthetic of any setting. Immerse your spaces in the refreshing scent of mint leaf and eucalyptus, a captivating aroma that is sure to impress your guests. Handcrafted with a double wax blend of soy and coconut wax, this wooden bowl candle delivers a clean and long-lasting burn of up to 18 hours. Each candle features three wooden wicks, which not only add to the charm but also ensure an even burn. This scented candle is thoughtfully created to be zinc-free and phthalate-free, making it a safer choice for your environment. Plus, it is commercially compostable and biodegradable, reducing waste and promoting sustainability. After this candle has been fully enjoyed, the wooden dough bowl can be reused, further minimizing waste. This bread bowl candle is a splendid representation of sustainability, being reclaimed waste that would have otherwise ended up in a landfill. With dimensions of 9 inches in length by 5.5 inches in width by 2 inches in height, this candle in a wooden bowl is perfect for display on tables, counters, or shelves. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.