Coco Casa Handmade Wood Heart Dough Bowl Candle - Sandalwood - 7in x 5 1/2in x 2in
- Mfr # RWB0701BR-1
- Zoro # G825030661
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0701BR-1
- Zoro #
- G825030661
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Indulge in the sweet scent that instantly transforms any setting into a serene haven with our Coco Casa Handmade Wood Heart Dough Bowl Candle. Each candle is uniquely handcrafted, delivering an authentic rustic charm to your restaurant, bistro, or bakery. The captivating sandalwood fragrance emanating from this dough bowl candle is sure to calm and soothe your senses after a hectic day. This wooden bowl candle is not just aesthetically pleasing but is also designed with a double wax blend of soy and coconut wax, providing a cleaner and longer-lasting burn. Boasting three zinc-free cotton wicks, this bread bowl candle ensures an even burn for up to 18 hours, thus offering a long-lasting aromatic experience. This phthalate-free wax candle is commercially compostable and biodegradable, made from reclaimed waste that would have otherwise ended up in a landfill. The heart-shaped wooden bowl of this candle, measuring 7 inches in length by 5.5 inches in width by 2 inches in height, can be reused after the candle has been fully utilized, promoting sustainability in your establishment. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.