Handy Tek Clear Plastic Paint Pail Liner - Fits 3.5 gal Paint Pail - 15 1/2inx12 1/4inx9 1/4, 5PK
- Mfr # RWT2143C
- Zoro # G325034077
product price:Â
$
10.69
/pk of 5, $2.14/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2143C
- Zoro #
- G325034077
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Handy Tek Clear Plastic Paint Pail Liners are the ultimate solution for mess-less painting, ensuring a seamless and efficient experience. These pail inserts fit perfectly inside the Handy Tek Paint Bucket (SKU: RWT2137GR), providing a secure fit that minimizes mess and maximizes convenience. Designed as disposable paint pail liners, they allow for quick and easy cleanup, eliminating the need for scrubbing after each painting session. Made from tear-resistant material, these bucket liners hold paint securely without leaking or tearing, making painting tasks smooth. Great for large-scale paint jobs, multi-room renovations, or commercial applications, these liners help maintain workflow without interruption. With a generous capacity of 14.5 quarts, these paint can liners measure 15.51 inches in length by 12.28 inches in width by 9.13 inches in height for a snug fit inside the bucket. Sold in a 5 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.