Handy Tek Clear Plastic Paint Tray Liner - Fits 27 oz Paint Tray / Pail Lid - 6 1/2inx6inx1, 120PK
- Mfr # RWT2140C-MC
- Zoro # G425025951
product price:Â
$
105.99
/pk of 120, $0.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2140C-MC
- Zoro #
- G425025951
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your painting projects with our Handy Tek Clear Plastic Paint Tray Liners, designed to make painting easier, cleaner, and more efficient. These painting tray inserts secure a snug fit into our Handy Tek paint tray (SKU: RWT2134B), ensuring no slipping or shifting during use. These liners are great for extended residential jobs or light commercial interior work. Crafted from tear-resistant material, these paint tray liners hold paint securely without leaking or tearing, even during heavy usage. Simply remove and dispose of these paint liners for easy cleanup, saving you time and reducing mess on every project. Measuring 6.5 inches in length by 6.1 inches in width by 1.77 inches in height, these paint roller tray liners provide ample space with a capacity of 0.87 quart. Sold in a 120 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.