Handy Tek Roller Frame - Heavy Duty, Soft Grip Handle - 9in
- Mfr # RWT2123B
- Zoro # G625035248
product price:Â
$
8.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2123B
- Zoro #
- G625035248
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your painting with our Handy Tek Roller Frame, designed for both expert and DIY projects. Built for durability, this heavy-duty paint handle frame ensures long-lasting performance. The 5-wire roller cage of this roller holder securely holds roller covers in place, preventing slipping and ensuring a smooth, even application. For effortless painting across walls, ceilings, and hard-to-reach areas, this frame is compatible with 9-inch roller covers featuring a 1.5-inch core diameter for smooth paint application. The roller frame includes a threaded end to securely attach to our compatible extension poles for extended reach. Featuring a soft grip handle, this painting roller frame provides a comfortable, secure grip, reducing hand fatigue during extended use. Measuring 12.99 inches in length by 9.84 inches in width by 1.38 inches in height, this roller frame is ideal for a variety of painting tasks. Sold in a 1 count box. Roller covers and extension poles are sold seperately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.