Coffee Maker

  • Mfr # CP-CM4276
  • Zoro # G523354298
product price: 
$
89.79
/ea
Sold in multiples of 4 for $359.16

Key Features

Overall Width
8 in
Overall Height
14 1/2 in
Plug Type
Three-Prong
Color
Silver
Coffee Type
Ground
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-CM4276
Zoro #
G523354298
UPC #
816215020128
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
14 1/2 in
Overall Depth
11 in
Fits Chest Size
Fully Programmable with Digital Clock

Details

Plug Type
Three-Prong
Color
Silver
Coffee Type
Ground
Includes
Glass Decanter
Type
Pourover
Number of Cups Produced
12
Maximum Brewing Capacity
768 fl oz
Water Faucet
No
Plumbing Required
No
Voltage
120V AC
Wattage
800 W
Number of Dispensers
1
Water Inlet
No
Current
7.9 A
Power Source - TS Only
Electric
Item
Coffee Maker
Features
Fully Programmable with Digital Clock
Auto Shut-Off
Yes
Number of Warmers
1
Brewing Rate
5 gph
Standards
GSA Compliant, NSF, UL
Weight
6 lb
Perfomance
Commercial
Includes Service and Holding
Yes
Material
Stainless Steel
Product Type
Coffee Brewer
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Maker, Brewing Rate 5 gph, Maximum Brewing Capacity 768 fl oz, Number of Cups Produced 12, Overall Height 14 1/2 in, Overall Width 8 in, Overall Depth 11 in, Color Silver, Type Pourover, Number of Warmers 1, Plumbing Required No, Wattage 800 W, Current 7.9 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Three-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off Yes, Coffee Type Ground

Ratings & reviews