Hi Tek Red Stainless Steel Cart - For 8 oz Popcorn Machine
- Mfr # RWT1016R
- Zoro # G925037027
product price:Â
$
596.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1016R
- Zoro #
- G925037027
- UPC #
- 840126000000
- Country of Origin
- China
Description
Take your popcorn maker to the next level with our Hi Tek Red Stainless Steel Cart. This popcorn maker cart securely fits and locks your popcorn machine (SKU: RWT1015R) for simplified and efficient use. This popcorn machine cart features an inner compartment that allows you to easily store extra kernels, oils, or popcorn cups to maintain a neat presentation. With a side shelf, this popcorn popper cart provides you with extra space for prepping orders or displaying popcorn buckets. This popcorn machine stand beautifully showcases your popcorn maker, allowing festival goers, sports fans, and carnival guests to observe their popcorn being made. Featuring 2 large wheels, this popcorn maker stand can be maneuvered with ease throughout locations. Equipped with 2 locking casters, this popcorn maker on wheels ensures steady and secure placement while in use. This red popcorn popper stand measures 36.9 inches in length by 17.3 inches in width by 32.5 inches in height. This popcorn machine cart is shipped unassembled. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.