Hi Tek Stainless Steel Half Size Countertop Convection Oven - 120V, 1600W - 1.5 cu ft
- Mfr # RWT1024S
- Zoro # G725034622
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1024S
- Zoro #
- G725034622
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly create small bites with our Hi Tek Stainless Steel Half Size Countertop Convection Oven. The adjustable knobs of this countertop oven for baking allows you to conveniently set the temperature, which ranges from 150F-500F. This half size countertop oven efficiently fits 4 racks, providing you with plenty of space to make cookies, pizzas, or small cakes in batches. Featuring 1 glass door, this countertop oven makes it easy to glance inside without opening the door and losing heat. With a compact design, this half size countertop convection oven conveniently fits in your foodservice establishment's kitchen without taking up too much space. Equipped with an easy-to-use timer, this commercial countertop oven alerts you when the baking process is complete. This countertop convection oven is made from durable stainless steel for long-lasting use and easy cleanup. Rated for 120V, this 1600W countertop oven is designed to work with standard U.S. power outlets. With a capacity of 1.5 cu. ft., this half size countertop convection oven measures 22.5 inches in length by 23 inches in width by 16.5 inches in height. Includes a NEMA 5-15P plug. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.