Shop RESTAURANTWARE
Create Account
Kitchen Tek Black Steel Heavy-Dutyinduction Cooktop - 120V, 1800 Watts - 20in x 15in x 5 3/4in
- Mfr # RWT1957B
- Zoro # G325028441
product price:Â
$
296.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1957B
- Zoro #
- G325028441
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently elevate your culinary operations with our Kitchen Tek Black Steel Heavy-Duty Induction Cooktop. This induction cooktop features 120 volts and 1800 watts of heating power to rapidly heat pans, streamlining the cooking process at your restaurant, food truck, or catered event. Offering 10 temperature levels from 140F to 465F, this portable induction cooktop provides precise control to suit a wide range of cooking needs. Featuring 10 power levels for wattage, this commercial induction cooktop provides precise control for energy output. Equipped with a sensor touch control panel, this induction burner lets you easily fine-tune the temperature, and wattage, and set a timer to track cooking cycles with precision. With an LED display, this induction stove ensures that settings are easily visible for enhanced accuracy and convenience while cooking. The simple on and off button of this electric induction cooktop ensures easy operation with just a single press. This countertop induction stove is equipped with a lock function to avoid unintended use by securing the settings, ensuring adjustments cannot be made accidentally. Designed with a ceramic plate, this heavy-duty induction cooktop provides even heat distribution and excellent durability, making it easy to clean and maintain while providing reliable cooking performance. The exhaust vent of this portable electric cooktop effectively removes smoke, steam, and odors from the cooking area, ensuring a cleaner and more comfortable kitchen environment. Measuring 19.88 inches in length by 14.96 inches in width by 5.83 inches in height, this countertop black induction burner easily plugs into any 3-prong 15a, 120v outlet. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.