Shop RESTAURANTWARE
Create Account
Hip 2 Be Square 12 oz White and Blue Paper Hot / Cold Drinking Cup - Single Wall - 3 1/4inx3, 500PK
- Mfr # RWA1105WBL
- Zoro # G025025764
product price:Â
$
154.99
/pk of 500, $0.31/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1105WBL
- Zoro #
- G025025764
- UPC #
- 840126000000
- Country of Origin
- China
Description
Easily drink and serve hot or cold beverages while on the go or at an event with our Hip 2 Be Square 12-Ounce White and Blue Paper Hot / Cold Drinking Cup. These 12-ounce square paper cups have a distinctive attractive appearance that also holds a sufficient capacity for coffee lovers. The single-wall construction on these hot chocolate paper cups allows for a more solid hold while serving or drinking beverages. These paper hot cups are conveniently recyclable for easy cleanup and waste reduction. The PE lining in these disposable hot cups is built to avoid any leakage or spills. These paper drinking cups have a "Hip 2 Be Square" text for your guests to enjoy. To avoid a crammed storage room, these paper cups for hot drinks are stackable. The white and blue paper design in these paper coffee cups adds a touch of color while maintaining a classic feel. Easily pair these paper hot cups with our compatible Hip 2 Be Square lids to perfectly seal your beverages during transport and avoid any potential messy spills (SKU: RWA1108B and RWA1109C). These tea paper cups measure 3.25 in length by 3.25 in width by 4.25 in height. Sold in a 500 count box. Hip 2 Be Square sippy cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.