Kitchen Tek 430 Stainless Steel Wall Mounted Pot Rack - with Shelf, 4 Galvanized Hooks - 12in x
- Mfr # RWT1079S
- Zoro # G325035593
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1079S
- Zoro #
- G325035593
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently organize your kitchen with our Kitchen Tek 430 Stainless Steel Wall Mounted Pot Rack. Equipped with a 12-inch shelf, this wall mounted pot rack provides you with ample space to store additional items without taking up countertop space. This pot rack with a shelf comes with 4 galvanized hooks that are durable and corrosion-resistant to securely hold pots, pans, and utensils. With a 255-pound weight capacity, this wall pot rack effectively holds all the kitchen supplies at your restaurant, bakery, or other foodservice establishment. This storage rack is made from 430 stainless steel for durability and long-lasting use in your commercial kitchen. With plenty of hooks and storage space, this kitchen shelf allows you to make use of underutilized wall space for efficient organization. This pot rack ships unassembled for convenient shipping costs and is easy to assemble for immediate use. This wall mounted pot rack with shelf measures 12 inches in width by 48 inches in length by 10 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.