Kitchen Tek 430 Stainless Steel Wall Mounted Pot Rack - with Shelf, 5 Galvanized Hooks - 12in x
- Mfr # RWT1080S
- Zoro # G525026957
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1080S
- Zoro #
- G525026957
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make the most of your kitchen space with our Kitchen Tek 430 Stainless Steel Wall Mounted Pot Rack. This storage rack is designed with a 12-inch shelf for additional space to hold ingredients, utensils, or extra cookware. With 5 galvanized hooks, this kitchen shelf provides ample space to hang your pots and pans without the hooks rusting or corroding. This pot rack can hold up to 285 pounds to efficiently store supplies in your foodservice establishment. Made from 430 stainless steel, this wall mounted pot rack is durable and built to last, so you don't have to worry about replacing it. This wall pot rack allows you to make use of underutilized wall space while allowing you to clear up your countertops. For immediate use, this pot rack is quick and easy to assemble. This wall mounted pot rack with shelf measures 12 inches wide by 60 inches long by 10 inches tall. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.