Kitchen tek Square Stainless Steel Heavy-Dutyinduction Cooktop - 220V, 3500 Watts - 18 1/2in x
- Mfr # RWT0094
- Zoro # G525038110
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0094
- Zoro #
- G525038110
- UPC #
- 735256000000
- Country of Origin
- China
Description
Quickly prepare meals and eliminate the need for open flames with our Kitchen Tek Square Stainless Steel Heavy-Duty Induction Cooktop. This countertop burner has 3500 watts of heating power that evenly distributes heat to induction-ready cookware to consistently prepare tasty dishes and streamline your cooking process. With an easy-to-use control panel, this countertop induction range allows chefs to adjust the cooking temperature and set a timer to alert them when food is ready. This induction cooktop has an automatic pan detection system that only distributes heat when induction-ready pots or pans are on the unit to reduce energy usage and avoid serious accidents. Constructed from durable stainless steel, this countertop induction burner is rust-resistant and made to endure high-volume use at your catered event, cooking station, or restaurant. Featuring a compact design, this stainless steel induction cooktop is conveniently portable and saves counter space which allows you to comfortably prepare dishes. Measuring 18.5 inches in length by 14.5 inches in width by 5 inches in height, this countertop induction burner plugs into any 20a, 240 outlet that accepts NEMA 6-20P. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.