Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1607S-1
- Zoro # G125036493
product price:Â
$
15.29
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
- RWT1607S-1
- Zoro #
- G125036493
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your food prep and service with our Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan. The anti-jam stacking lug of this hotel pan is expertly designed for quick separation and easy retrieval, streamlining operations in any busy kitchen environment. Made from 24 gauge stainless steel, this steam table pan withstands frequent use in high-volume foodservice venues. This buffet pan can be paired with compatible lids (SKUs: RWT1617S-1 and RWT1625S-1) to keep menu offerings fresh and free from unwanted elements. In compliance with NSF standards, this steam pan meets the rigorous health and quality requirements of the foodservice industry. With a 2 1/2 inch depth, this metal pan provides ample space for serving a variety of foods. Boasting a robust design, this stainless steel pan is effective at accommodating both hot and cold foods. Designed for oven applications, this catering pan can endure temperatures up to 1600F. This stainless steel catering pan is freezer-safe, offering convenient storage for prepared meals. To streamline post-service cleanup, this stainless steel table pan is compatible with commercial dishwashers. This food pan measures 20.8 inches in length by 6.5 inches in width by 2.5 inches in depth. Sold in a 1 count box. Lids are available and sold separately.