Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1593S
- Zoro # G325029226
product price:Â
$
199.99
/pk of 12, $16.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1593S
- Zoro #
- G325029226
- UPC #
- 840126000000
- Country of Origin
- China
Description
Introduce a new level of efficiency and style to your foodservice with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pans. Equipped with anti-jam stacking lugs, these steam table pans facilitate smooth stacking and easy retrieval, enhancing kitchen workflow. Crafted from durable 24 gauge stainless steel, these hotel pans are designed to resist wear from daily use in busy commercial settings. These buffet pans can be paired with its compatible lids (SKUs: RWT1612S and RWT1620S) and ensure your food remains protected. Complying with NSF standards, these steam pans fulfill the safety and quality requirements of the foodservice sector. With a 6-inch depth, these stainless steel pans offer plentiful space for layering deep dishes or accommodating heavy items without sacrificing presentation. The heavy-duty construction of these catering pans ensures long-lasting use and is ideal for handling both hot and cold food items. Crafted for oven use, these food steam table pans are capable of enduring high temperatures up to 1600F. These stainless steel catering pans are freezer-safe, allowing you to store your prepared meals for future use. For convenient cleanup post-service, these durable pans are suitable for use in a commercial dishwasher. These metal catering pans measure 12.8 inches in length by 6.9 inches in width by 6 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.