Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1592S
- Zoro # G025026235
product price:Â
$
135.99
/pk of 12, $11.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1592S
- Zoro #
- G025026235
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your dining service with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pans. Featuring a uniquely designed anti-jam stacking lug, these steam table pans ensure seamless separation and effortless lifting, streamlining operations in any bustling kitchen. Forged from 24 gauge stainless steel, these hotel pans boast resistance to dents and scratches, ensuring durability through regular use in high-traffic eateries. These buffet pans can be paired with their matching lids (SKUs: RWT1612S and RWT1620S) to cover foods, safeguarding them securely against external contaminants. Manufactured in accordance with NSF standards, these steam pans meet the stringent criteria for safety and quality within the foodservice industry. The 4-inch depth of these stainless steel pans provides ample space for a variety of dishes, from succulent mains to sides. These metal pans are engineered for longevity and are suitable for both hot and cold menu items. Designed to be oven-safe, these food steam table pans can withstand high temperatures up to 1600F. These stainless steel catering pans are freezer-safe to preserve your prepared meals for later use. For efficient cleanup after service, these durable pans can be used in a commercial dishwasher. These catering pans measure 12.8 inches in length by 6.9 inches in width by 4 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.