Shop SCOTSMAN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Bin, 60 in W, 63 3/8 in H, SS
- Mfr # BL1660S
- Zoro # G007877664
product price:Â
$
7,068.99
/ea
Key Features
Includes
6 in Legs, Ice Scoop, Universal Adapter Plate
Features
Corrosion-Resistant Bin Liner, Ice Shield
Storage Capacity
1,660 lb
Liner Material
Polyurethane
Overall Depth
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1660S
- Zoro #
- G007877664
- UPC #
- 840315400078
- Country of Origin
- United States
Dimensions
- Overall Depth
- 31 in
- Overall Width
- 60 in
- Overall Height
- 63 3/8 in
- Drain Size
- 1 in
- Fits Chest Size
- Corrosion-Resistant Bin Liner, Ice Shield
Details
- Item
- Ice Bin
- Includes
- 6 in Legs, Ice Scoop, Universal Adapter Plate
- Features
- Corrosion-Resistant Bin Liner, Ice Shield
- Storage Capacity
- 1,660 lb
- Liner Material
- Polyurethane
- Finish
- Metallic
- Standards
- NSF
- Includes Legs
- Yes
- Door Type
- Top Hinged
- Antimicrobial
- Yes
- Product Type
- Ice Bin
- Compatible Manufacturer Part Number
- BL1660S
- Compatible Product Type
- Scotsman Ice Machines
- Function
- Stores Ice
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 1,660 lb, Door Type Top Hinged, Overall Height 63 3/8 in, Overall Width 60 in, Overall Depth 31 in, Finish Metallic, Antimicrobial Yes, Includes Legs Yes, Features Corrosion-Resistant Bin Liner, Ice Shield, Includes 6 in Legs, Ice Scoop, Universal Adapter Plate, Liner Material Polyurethane, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.