Kitchen Tek Stainless Steel 1/9 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1602S
- Zoro # G825037608
product price:Â
$
70.89
/pk of 12, $5.91/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1602S
- Zoro #
- G825037608
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your service with our Kitchen Tek Stainless Steel 1/9 Size Steam Table Pans. Designed with practical anti-jam stacking lugs, these hotel pans streamline kitchen operations by ensuring easy stackability and access. Constructed from 24 gauge stainless steel, these steam table pans are durable and withstand the wear of constant use in your commercial kitchen. Pair these buffet pans with their corresponding lids (SKUs: RWT1615S and RWT1623S) to keep meals safe from contaminants. In alignment with NSF standards, these stainless steel pans ensure a commitment to meeting the food safety and quality requirements in the foodservice industry. The 4-inch depth of these catering pans offers versatility in serving a range of dishes, from deep, layered culinary creations to hearty entrees. With their durable design, these metal pans are ideal for serving a variety of hot and cold foods. Engineered for oven use, these rectangular pans can withstand temperatures up to 1600F. These stainless steel catering pans are freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, these food pans are compatible with commercial dishwashers. These steam pans measure 6.9 inches in length by 4.3 inches in width by 4 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.