Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1589S-1
- Zoro # G925031872
product price:Â
$
27.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1589S-1
- Zoro #
- G925031872
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary display with our Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan. The unique anti-jam design of this steam table pan ensures it separates smoothly, simplifying setup and service in bustling kitchens. This hotel pan is made from 24-gauge stainless steel and is built to endure the daily demands of commercial food environments. Pair this steam pan with its compatible lids (SKUs: RWT1611S-1 and RWT1619S-1) to ensure your culinary creations remain protected and ready to serve. Adhering to NSF standards, this table pan meets the requirements in quality and safety standards for the commercial foodservice industry. Boasting a 6-inch depth, this stainless steel pan is ideal for voluminous dishes and layered culinary delights. This metal pan is oven-safe up to 1600F and ideal for various cooking applications. For storing your prepared meals, this catering pan is freezer-safe, allowing you to preserve food conveniently for later use. Designed for enduring performance, this 6-inch deep pan accommodates both heated entrees and chilled salads. This rectangle pan ensures cleanup is a breeze as it is constructed to withstand the rigorous cycles of a commercial dishwasher. Each metal catering pan measures 12.8 inches in length by 10.4 inches in width by 6 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.