Met Lux 1 Carbon Steel 8in Non-Stick Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0629
- Zoro # G525028586
product price:Â
$
29.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0629
- Zoro #
- G525028586
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen's efficiency and versatility with our Met Lux 1 Carbon Steel 8 in Non-Stick Fry Pan with 1 Red Silicone Pan Handle Sleeve. Crafted from 3 mm thick carbon steel, this heavy-duty fry pan ensures durability and optimal heat distribution for even, consistent cooking. The lightweight design of this fry pan simplifies the cooking process, making it indispensable in any high-paced kitchen environment. Hand washable, this skillet pan develops non-stick properties after seasoning, making cleanup effortless and enhancing its cooking efficiency over time. Oven-safe, this versatile carbon steel fry pan allows you to start a dish on the stovetop and finish it in the oven, offering unmatched culinary flexibility. The triple-riveted handle of this pan provides a secure grip, ensuring safe handling and easy transfer of the pan during cooking. This induction-safe fry pan is compatible with all kinds of stovetops, making it a universal solution for all your frying needs. Featuring a convenient hanging hole, this black frying pan can be stored easily, saving valuable kitchen space. Complementing this fry pan, the handle sleeve is designed to provide a secure grip while cooking. This silicone sleeve offers heat resistance up to 450F, ensuring a comfortable and safe grip on hot pans. The removable design of this sleeve allows you to switch between pans effortlessly, saving time and enhancing kitchen efficiency. The molded indentations on the dishwashable sleeve provide a secure and comfortable grip, reducing the risk of slippage. Plus, the sleeve features a hanging loop for easy storage and organization. Measuring 14.17 inches in length by 7.87 inches in width by 3.5 inches in height, this 8-inch pan offers ample space for cooking a variety of dishes. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.