Shop RESTAURANTWARE
Create Account
Met Lux 6 Aluminum 11ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0567
- Zoro # G225028664
product price:Â
$
210.99
/pk of 6, $35.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0567
- Zoro #
- G225028664
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience ultimate convenience with our Bundle: Met Lux 6 Aluminum 11 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. Designed with a non-stick surface, these aluminum fry pans ensure effortless flipping and sliding of pancakes and omelets. The built-in stainless steel bottom plate of these frying pans is compatible with induction cooktops for efficient and versatile cooking. Crafted from heavy-duty aluminum, these saute pans offer long-lasting durability and even heat distribution throughout your cooking process. The triple-riveted handle of these skillet pans provides a secure connection and a firm grip, enhancing control while you cook. These aluminum pans are oven-safe and compatible with ceramic and electric cooktops, giving you a range of cooking options. For optimal performance, hand washing these induction frying pans are recommended. The ergonomic handle of these cooking pans features a built-in hanging hole for convenient storage and organization in your kitchen. With heat resistance up to 450F, these pan handle sleeve ensures comfortable handling of hot pans. These removable handle sleeves have molded indentations and ensure a secure and comfortable grip. The removable design of these silicone pan handle sleeves allows for easy switching between pans, saving you time and effort. Measuring 20.28 inches in length by 11 inches in width by 5.12 inches in height, these kitchen skillets provide ample space for a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.