Met Lux 6 Aluminum 13ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0575
- Zoro # G525035812
product price:Â
$
268.99
/pk of 6, $44.83/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0575
- Zoro #
- G525035812
- UPC #
- 840126000000
- Country of Origin
- China
Description
Cook your favorite meals with our Bundle: Met Lux 6 Aluminum 13 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. These aluminum fry pans are designed with a non-stick surface, ensuring your meals slide right off the pans and into your plates with ease, eliminating the need for excess oils while cooking. Equipped with a stainless steel bottom plate, these saute pans are compatible with an induction cooktop, providing quick and even heat distribution for exceptional cooking performance. Made from heavy-duty aluminum, these skillet pans offer unparalleled durability, ensuring it withstands the rigors of a busy kitchen while maintaining superior heat retention. Designed for versatile cooking, these induction frying pans are oven-safe and compatible with ceramic and electric cooktops, adding flexibility to your culinary techniques. Built with a triple-riveted handle, these frying pans ensure a secure connection for effortless handling and safe cooking, making it ideal for home cooks and professional chefs. These aluminum pans' handles are equipped with a hanging hole for convenient storage and organization, helping to keep your kitchen space tidy. The included silicone pan handle sleeves are heat-resistant up to 450F and enhances your cooking experience by providing a secure grip on hot pans. These removable handle sleeves allow you to switch between pans easily, saving time and effort during busy cooking sessions. Featuring molded indentations, these silicone sleeves offer a secure and comfortable grip, reducing the risk of accidents and ensuring precise control. These kitchen skillets measure 23.5 inches in length by 12.5 inches in width by 5.51 inches in height. Each order includes 6 pansand 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.