Met Lux Black Stainless Steel Kitchen Tong - Scalloped - 12in x 1 3/4in x 1in
- Mfr # RWT1253B
- Zoro # G225025533
product price:Â
$
8.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1253B
- Zoro #
- G225025533
- UPC #
- 840126000000
- Country of Origin
- China
Description
Lift and turn food in pans or on griddles without damaging the nonstick coating using our Met Lux Black Stainless Steel Kitchen Tong. The stainless steel body of this metal food tong is durable to ensure longevity by being rust-resistant. With a soft silicone head, this professional chef tong doesn't scratch or damage the non-stick coating of cookware. The scalloped edges of this 12-inch tong provide a better grip and prevent food from slipping or sliding. Withstanding heat up to 484F, this kitchen tweezers won't damage or deform while being used in high-temperature cooking. The slip-resistant rubber handle of this plating tweezers features a thumb rest for a comfortable grip and better control. Easily store this kitchen forceps by clamping the arms together using the easy-pull locking mechanism. With a dishwasher-safe design, this cooking forceps is easy to clean and maintain. The classy black finish of this locking tong allows for easy identification to prevent cross-contamination. Measuring 12 inches long, this stainless steel tong for cooking is multi-purpose. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.