Bread, 8¼" Serrated Blade, Swiss Classic
- Mfr # 6.8633.21B
- Zoro # G010919832
product price:
$
60.00
/ea
Key Features
Dishwasher Safe
Yes
Blade Type
Serrated
Overall Length
13 3/8 in
NSF Certified
No
Handle Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.8633.21B
- Zoro #
- G010919832
- UPC #
- 7611160124425
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 13 3/8 in
- Handle Length
- 5 1/8 in
- Blade Length
- 8 1/4 in
- Wire Rope Length
- 13 3/8 in
- Length
- 13 3/8 in
Details
- Item
- Bread Knife
- Dishwasher Safe
- Yes
- Blade Type
- Serrated
- NSF Certified
- No
- Handle Material
- Thermoplastic
- Blade Material
- High Carbon Stainless Steel
- Handle Color
- Black
- Knife Type
- Bread Knife
- Edge Style
- Wavy Edge
- Forged/Stamped
- Stamped
- Finger Guard Included
- No
- Number of Implements
- 1
Description
Bread Knife, Edge Style Wavy Edge, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Bread Knife, Blade Material High Carbon Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Serrated, Includes Not Applicable, Overall Length 13 3/8 in, NSF Certified No, Handle Material Thermoplastic, Blade Length 8 1/4 in, Handle Length 5 1/8 in, Metal Detectable Not Applicable, Number of Implements 1, Finger Guard Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.