Met Lux Silver Aluminum Full Size Baking Sheet - Perforated - 26in x 18in x 1in
- Mfr # RWT1048S
- Zoro # G725037678
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1048S
- Zoro #
- G725037678
- UPC #
- 840126000000
- Country of Origin
- China
Description
Level up your baking skills with our Met Lux Silver Aluminum Full Size Baking Sheet. This aluminum baking sheet has a 19-gauge wire-reinforced rim for added strength while cooking. The perforated style of this rimmed baking sheet provides easy airflow for quicker baking and crispier food. This large baking sheet is full-size, allowing you to bake large amounts of crispy french fries or cookies with ease. To store leftover or premade treats, this cupcake baking sheet is freezable. For an organized and spacious kitchen environment, this full-size baking sheet is stackable. Designed with a rectangle shape and silver finish, this cookie baking sheet withstands the heat of the oven to keep its appearance looking polished after every use. To easily store various sheets in one place, these baking sheets are compatible with our Kitchen Tek bun/sheet pan racks. This oven sheet measures 18 inches in length by 26 inches in width by 1 inch in height. Sold in a 1 count box. Note: Sized for professional kitchens and commercial ovens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.