Moderna 64 oz Square Clear Plastic Serving Bowl - 9 3/4in x 9 3/4in x 3in, 100PK
- Mfr # RWP1234C
- Zoro # G325024412
product price:Â
$
174.99
/pk of 100, $1.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1234C
- Zoro #
- G325024412
- UPC #
- 840126000000
- Country of Origin
- China
Description
Display vibrant culinary creations with clarity using our Moderna 64-ounce Square Clear Plastic Bowls. These recyclable plastic bowls offer a clear view of food contents, making them a perfect choice for showcasing colorful salads, cold noodles, or side dishes. Suitable for both warm and cold foods, these bowls withstand temperatures up to 150 Degrees F and feature a greaseproof characteristic that supports the clean serving of oily or saucy items. The crystal-clear finish provides a polished, modern look ideal for buffets, takeout displays, or hotel room service. Each of these disposable square bowls measures 9.69 inches in length by 9.69 inches in width by 2.95 inches in height and has a capacity of 64 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.