Shop RESTAURANTWARE
Create Account
RW Clean 6 Qt Square Green Plastic Cleaning Bucket - with Plastic Handle - 8 1/2inx8 1/2inx7, 10PK
- Mfr # RWT0592G-10
- Zoro # G325035333
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0592G-10
- Zoro #
- G325035333
- UPC #
- 810019000000
- Country of Origin
- China
Description
Enhance your back-of-house efficiency with our RW Clean 6-quart Square Green Plastic Cleaning Buckets. Made from HDPE plastic, these buckets are designed to handle tough cleaning demands in commercial settings. The square design provides efficient storage and stackability, saving space in crowded janitorial closets. Their bold green color allows for quick identification, helping to minimize the risk of cross-contamination. Featuring an ergonomic plastic handle, each cleaning bucket offers a secure grip for easy transport. A built-in spout ensures controlled pouring, reducing mess during disposal. Interior graduations in quarts and liters help ensure precise measurement for larger volume solutions in each bucket. Clearly labeled with "DETERGENT" and safety instructions, they help staff follow proper procedures with ease. With a spacious 6-quart capacity, these buckets are ideal for handling larger cleaning tasks. Measuring 8.5 inches in length by 8.5 inches in width by 7.25 inches in height. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.