Wind Blade Red Portable High Velocity Ventilator Drum Fan - Tilt Head, 1 1/2 HP, 15,357 CFM - 42in
- Mfr # RWT1897R
- Zoro # G125024919
product price:Â
$
1,422.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1897R
- Zoro #
- G125024919
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your work area fresh and clear with our Wind Blade Red Portable High Velocity Ventilator Drum Fan. Boasting a powerful 1 1/2 HP motor and generating an impressive 15,357 CFM, this jobsite fan delivers robust airflow to swiftly clear out smoke, gases, odors, hot air, and dust, making it essential for situations where rapid air expulsion is crucial. This extractor fan functions effectively as a fume extractor in workplaces such as factories and manufacturing plants, where it helps remove accumulated fumes. Featuring 4 wheels, this industrial fan offers unmatched portability, allowing you to easily maneuver it across any surface and adjust its position in dynamic workspaces like warehouses and construction sites. The 360-degree tilt head of this utility fan provides flexible airflow direction, enabling precise targeting of specific areas without the need to move the entire fan. Constructed from heavy-duty steel, this construction site fan is built to endure tough conditions and provide long-lasting performance, making it suitable for both indoor and outdoor spaces. Operating with low noise levels, this warehouse fan meets noise regulations, facilitates clear communication among workers, and reduces the risk of hearing damage. The vibrant red color of this ventilator fan ensures high visibility in busy work areas, helping to avoid accidents and tripping hazards in cluttered conditions. Measuring 42 inches in diameter, this drum fan offers extensive coverage and powerful ventilation to address large-scale airflow requirements efficiently. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.