Shop EDENDIRECT
See all product information
Create Account
High Velocity Industrial Drum Floor Fan, Direct-Drive Heavy-Duty Fan with Copper Motor, Aluminum
- Mfr # MVDHM-750F-BLU
- Zoro # G824931556
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Height
33 in
For Use With
Indoor
Application
Fans
Watts
600 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-750F-BLU
- Zoro #
- G824931556
- UPC #
- 723308451939
- Country of Origin
- China
Dimensions
- Length
- 33 in
- Height
- 33 in
- Width
- 17.5 in
Details
- Color
- Blue
- For Use With
- Indoor
- Application
- Fans
- Watts
- 600 W
- Voltage
- 120 V
Description
This heavy-duty drum fan delivers powerful airflow with three speed settings, 11,600, 12,400, and 12,800 CFM, driven by a robust 1/3 HP motor for reliable performance. It features 5-inch wheels for easy mobility, a simple 4-position rotary switch with Stop, Low, Medium, and High settings, and is designed for indoor use only.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.