Shop RESTON LLOYD

72110 6pc Melamine Salad Plate Set Charcoal

  • Mfr # 72110

  • Zoro # G803963363


product price:  $52.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72110
Zoro #
G803963363
UPC #
36588721105
Country of Origin
China

Description

Your serving plates don't have to always be heavy or bulky. This melamine dinnerware brings a lightweigth option with class an sophistication. Each plate has a refined edge which gives the plate set a feel and quality while being durbale for each day use.

Features
  • Dishwasher Safe
  • 6 Piece
Specifications
  • Color: Charcoal
  • Salad Plate Size: 8.5 in. dia.
  • Center Circle Size: 5.5 in. dia
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.