This item is Discontinued.

Reston Lloyd Reston Lloyd 99133 Romertopf BBQ Grilling Dutch Oven 99133

Reston Lloyd 99133 Romertopf BBQ Grilling Dutch Oven (Discontinued)

  • Mfr # 99133
  • Zoro # G803751274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99133
Zoro #
G803751274
UPC #
36588991331
Country of Origin
China

Description

Romertopf from Germany celebrates their 50th anniversary with their new all natural clay cookware that is BBQ safe. This new line of fireproof ceramic will allow current Romertopf cookware fans to take their proven healthy recipes to the great outdoors. Each item in the line was designed to be used on an open flame or hooded grill. So whether you are cooking a full meal on an open fire or need a dish to cook dishes on a traditional grill, the Romertopf BBQ line will be a useful tool to have in your outdoor home arsenal. This round Dutch oven serves up to 2-4 people, holds 2 Qt. worth of food, and is flame safe. It's definitely a good buy for those grilling fanatics.

Features
  • Romertopf BBQ Line Dutch Oven
  • Dishwasher safe (after dish is cooled)
Specifications
  • Color: Black
  • Size: 6" H x 9" D
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.