Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB36300AL

  • Zoro # G6356026


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Finish
Matte Black
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36300AL
Zoro #
G6356026
UPC #
663370594588
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Width (Inch)
4.94
Item Height (Inch)
7.5

Details

Material
Brass
Finish
Matte Black
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Brass
Standards
CUPC Certified
ADA Compliant
true
Item
Tub and Shower Faucet
Features
Pressure Balanced Valve
Number of Handles
1
Connection
1/2"-14 NPT
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Theme
Traditional
Item Weight (lbs)
7.2
CEC Certified
true
Spout Flow Rate (GPM)
7
Collection
Restoration
Handshower Included
No
Faucet Holes
3
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
DOE Certified
true
Showerhead Included
Yes
Handle Style
Lever
Low Lead Compliant
false

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.