Barrier Post, Satin SS, Black, w/Wheels (Discontinued)
- Mfr # 335SA-AAO
- Zoro # G4041171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335SA-AAO
Zoro #
G4041171
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Belt Width
3 in
Post Height
40 in
Post Diameter
2 1/2 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Color
Black
Belt Color
Red with White Text
Belt Message
Authorized Access Only
Base Material
Cast Iron
Base Type
Sloped
Post Material
Aluminum
Finish
Powder Coated
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Post Finish
Satin Stainless Steel
Includes
(2) Wheels
Indoor / Outdoor
Indoor
Base Finish
Powder Coated
Number of Belts
1
ADA Compliance
No
Legend
Authorized Access Only
Description
Barrier Post with Belt, Legend Authorized Access Only, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Red with White Text, Product Type Stanchion, Includes (2) Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin Stainless Steel, Base Type Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.