Shop RETRACTA-BELT
See all product information
Create Account
Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, No Legend, Powder Coated
- Mfr # 335BA-BW
- Zoro # G4042221
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335BA-BW
- Zoro #
- G4042221
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrier Post with Belt
- Base Type
- Round Sloped
- Base Material
- Cast Iron
- Post Material
- Aluminum
- Belt Color
- Black/White
- Color
- Black
- Belt Message
- None
- Includes
- (2) Wheels
- Finish
- Powder Coated
- ADA Compliance
- No
- For Use With
- Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
- Base Finish
- Powder Coated
- Number of Belts
- 1
- Post Finish
- Powder Coated
- Legend
- No Legend
- Post Color
- Black
- Base Color
- Black
- Compatible Receiver Post Manufacturer Part Number
- RE, SUB-ME, SUB-SHOOK, SUB-WH
- Belt Pattern
- Horizontal Stripe
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 10 ft
- Post Height
- 40 in
- Belt Width
- 3 in
- Base Diameter
- 14 in
- Height Adjustability
- Fixed Height
- Maximum Overall Height
- 40 in
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Black/White, Belt Pattern Horizontal Stripe, Post Color Black, Product Type Stanchion, Includes (2) Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Powder Coated, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.