Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, This Lane Closed, Powder Coated

  • Mfr # 331BA-TLC

  • Zoro # G4049081


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331BA-TLC
Zoro #
G4049081
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Belt Color
Black
Color
Black
Belt Message
This Lane Closed
Base Finish
Powder Coated
Number of Belts
1
ADA Compliance
No
Finish
Powder Coated
Post Finish
Powder Coated
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Includes
Hose Clamp Fixing, Wire Clip Belt End
Post Color
Black
Base Color
Black
Legend
This Lane Closed
Legend Color
White
Resistance Properties
Weather Resistant
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend This Lane Closed, Legend Color White, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Black, Post Color Black, Product Type Stanchion, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Powder Coated, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated, Base Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.