This item is Discontinued.

Retracta-Belt Barrier Systems, Post Red, 14 ft. Belt PSBK323PRD-ARC

Barrier Systems, Post Red, 14 ft. Belt (Discontinued)

  • Mfr # PSBK323PRD-ARC
  • Zoro # G6364526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSBK323PRD-ARC
Zoro #
G6364526
UPC #
-
Country of Origin
Unknown

Dimensions

Post Diameter
2 1/2 in
Belt Length
14 ft
Post Height
40 in
Overall Depth
46 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Base Diameter
15 in

Details

Item
Barrier Systems
Base Type
Fillable, Square
Base Material
HDPE
Post Material
PVC
Belt Color
Red with White Text
Includes
Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases
Belt Message
ARC Flash Zone Keep Out
Post Color
Red
Cart Material
Plastic
Base Color
Black
Legend
ARC Flash Zone - Keep Out

Description

Barrier Systems, Includes Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases, Belt Length 14 ft, Belt Color Red with White Text, Legend ARC Flash Zone - Keep Out, Post Color Red, Base Type Fillable, Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material HDPE, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.