This item is Discontinued.

Retracta-Belt Barrier Systems, Post Red, 15 ft. Belt PSBA323PRD-AAO

Barrier Systems, Post Red, 15 ft. Belt (Discontinued)

  • Mfr # PSBA323PRD-AAO
  • Zoro # G6364200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA323PRD-AAO
Zoro #
G6364200
UPC #
-
Country of Origin
Unknown

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Overall Depth
46 in
Base Diameter
15 in

Details

Item
Barrier Systems
Base Type
Fillable, Square
Base Material
HDPE
Post Material
PVC
Belt Color
Red with White Text
Includes
Four Posts and Bases
Belt Message
AUTHORIZED ACCESS ONLY
Post Color
Red
Cart Material
Plastic
Base Color
Black
Legend
Authorized Access Only

Description

Barrier Systems, Includes Four Posts and Bases, Belt Length 15 ft, Belt Color Red with White Text, Legend Authorized Access Only, Post Color Red, Base Type Fillable, Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material HDPE, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.