Belt Barrier, 4"H, 25ft Belt, Powder Coated
Mfr # WM412RD25-BW-RE
Zoro # G5049390
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Belt Length
25 ft
Belt Color
Black/White
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM412RD25-BW-RE
Zoro #
G5049390
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
25 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Manufacturer Warranty Length
10 yr
Details
Item
Retractable Belt Barrier
Belt Color
Black/White
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Type
Wall Mount Single Line Belt
Color
Red
Finish
Red
Frame Color
Red
Frame Material
Polycarbonate
Weight
5 lb
Legend
No Legend
Indoor/Outdoor Usage
Indoor, Outdoor
Belt Pattern
Diagonal Stripe
Number of Belts
1
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Black/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.